Shop ARROW FASTENER
Create Account
T50PBN Staple Gun And Brad Nailer Professional Manual
- Mfr # T50PBN
- Zoro # G424973475
product price:Â
$
36.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T50PBN
- Zoro #
- G424973475
- UPC #
- 079055050018
- Country of Origin
- Unknown
Description
The T50PBN Professional Staple Gun and Brad Nailer is a high-performance manual fastening tool designed for precision, durability, and versatility. Built for professional contractors and serious DIYers, this tool combines two essential functions—stapling and brad nailing—into one rugged design. Perfect for upholstery, woodworking, and general construction projects, the T50PBN delivers reliable results every time.
Key Features- Dual Functionality: Works as both a staple gun and brad nailer for maximum versatility.
- Heavy-Duty Steel Construction: Ensures strength and long-lasting durability.
- Ergonomic Grip: Comfortable handle reduces hand fatigue during extended use.
- Professional-Grade Performance: Designed for demanding jobs and consistent results.
- Universal Compatibility: Accepts T50 staples and brads for a wide range of applications.
- Model: T50PBN
- Type: Manual Staple Gun and Brad Nailer
- Material: Steel body with ergonomic handle
- Staple Compatibility: T50 staples (various lengths)
- Brad Compatibility: Standard brads for light-duty nailing
- Operation: Manual, spring-powered mechanism
- Color: Black and silver finish
- Upholstery Projects: Secure fabric to frames with ease.
- Woodworking: Perfect for light-duty brad nailing and trim work.
- Insulation Installation: Fasten insulation sheets quickly and efficiently.
- General Construction: Ideal for house wrap, tarps, and light-duty fastening.
- DIY Projects: Great for home repairs and crafting tasks.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.