Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2in Deep Impact Socket
- Mfr # 569564
- Zoro # G023584157
original price:Â $99.83 , new price: $89.85 , 10 percent off
new price:Â
$
89.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569564
- Zoro #
- G023584157
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5 Spline 2 Inch Deep 3/4 Inch Drive Chrome Molybdenum Durable Heavy Duty - 569564 Impact Socket SKU: 569564. This 3/4 inch drive impact socket uses a #5 spline drive and a 2 inch deep profile to help access and turn fasteners in demanding service conditions. The 110mm (4.33 inches) overall length supports added reach where standard sockets come up short. Constructed from chromium molybdenum alloy steel, it is built for high strength and long-term durability. The socket is heat treated through oil quenching and finished with a matte black oxide coating to provide a tough exterior and strong inner core, while also supporting anti-corrosive performance. Key Benefits #5 spline drive impact socket built for heavy-duty fastening applications. 2 inch deep profile helps reach recessed bolts and nuts effectively. 110mm (4.33 inches) overall length adds access and leverage in tight areas. Chromium molybdenum alloy steel delivers high strength and long-lasting durability. Oil-quenched heat treatment improves toughness with a durable core structure. Matte black oxide coating supports a tough exterior and anti-corrosive properties. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards and is designed for professional-grade use by technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.