Zoro Homepage

TetraCarbon Utility Blades (Tac), 10PK

  • Mfr # AHT01011

  • Zoro # G822839151


product price: $16.59
/pk 10, $1.66/ea

Key Features

Color
Silver
Length
6.1 in
Overall Height
3.35 in
Width
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT01011
Zoro #
G822839151
UPC #
79055111016
Country of Origin
China

Dimensions

Length
6.1 in
Overall Height
3.35 in
Width
0.76 in

Details

Color
Silver
Item
TetraCarbon Utility Blades 10PK (Tac)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.