Zoro Homepage

TetraCarbon Utility Blades (Tac), 50PK

  • Mfr # AHT01012

  • Zoro # G422839162


product price: $27.49
/pk 50, $0.55/ea

Key Features

Overall Height
4.33 in
Color
Silver
Length
6.5 in
Width
1.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT01012
Zoro #
G422839162
UPC #
79055111023
Country of Origin
China

Dimensions

Overall Height
4.33 in
Length
6.5 in
Width
1.51 in

Details

Color
Silver
Item
TetraCarbon Utility Blades 50PK (Tac)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.