Zoro Homepage

Utility Blades (Normal SK2), 10PK

  • Mfr # AHT01008

  • Zoro # G422839186


product price: $10.05
/pk 10, $1.01/ea

Key Features

Color
Silver
Width
0.76 in
Overall Height
3.35 in
Length
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT01008
Zoro #
G422839186
UPC #
79055010807
Country of Origin
China

Dimensions

Width
0.76 in
Overall Height
3.35 in
Length
1.97 in

Details

Color
Silver
Item
Utility Blades 10PK(Normal SK2)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.