
Grade 2 Commercial Deadbolt, Satin Stainless Steel Finish
Mfr # DBX62-630-CSKA4
Zoro # G4530258
product price: $46.65
/eaKey Features
Series
DB Series
Door Thickness
1-3/8 in Minimum, 1-3/4 in Maximum
Number of Keys
2
Grade
Grade 2
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBX62-630-CSKA4
Zoro #
G4530258
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Door Thickness
1-3/8 in Minimum, 1-3/4 in Maximum
Details
Series
DB Series
Number of Keys
2
Grade
Grade 2
Finish
Satin Stainless Steel
Style
Deadlock
Strike Dim.
2-3/4 in x 1-1/8 in
Function
62-Double Cylinder Deadbolt
Number of Pins
6
Description
Grade 2, Double Cyl, C KWY, US32D, KA Set of 4, Rectangle Stk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.