Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connectors

  • Mfr # L1730CY

  • Zoro # G121850406


product price: $37.15
/ea

Key Features

Type
Polarized
Color
Black, Yellow
Current
30 A
Maximum Voltage
600V AC
Standards
UL, UL 498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1730CY
Zoro #
G121850406
UPC #
4089364356
Country of Origin
Mexico

Details

Type
Polarized
Color
Black, Yellow
Current
30 A
Maximum Voltage
600V AC
Standards
UL, UL 498

Description

600 VAC 3-Phase, 30 A, 3-Pole, 4-Wire, NEMA L17-30R, Black/Yellow, Santoprene Thermoplastic Elastomeric Over Glass-Filled Polypropylene, Grounding, Polarized, Severe Duty, Locking Device Connector

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.