Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L10-20P, 20 A, 125/250V AC, 3 Pole, Black, Orange

  • Mfr # AHCL1020P

  • Zoro # G707387371


product price: $32.69
/ea

Key Features

NEMA Plug Configuration
L10-20P
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHCL1020P
Zoro #
G707387371
UPC #
32664760174
Country of Origin
China

Dimensions

For Maximum Cable Diameter
1 in
For Minimum Cable Diameter
0.38 in

Details

Item
Locking Plug
NEMA Plug Configuration
L10-20P
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Number of Blades
4
Connection Orientation
Straight
Housing Color
Black, Orange
Standards
NOM, cULus Listed

Description

Arrow Hart UltraGrip Locking Plug, Color Coded, 125250 VAC, 20 A, 3 Pole, 3 Wires, 14 to 8 AWG CableWire, 40 to 140 deg F Operating, Nylon, BlackOrange, Dimensions 269 in H x 178 in W, NEMA L1020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.