Shop ARROW FASTENER
See all product information
Light Duty Staples, JT21, 23 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK
Mfr # 215
Zoro # G905272103
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
Key Features
Compatibility
JT21
Gauge
23
Crown Style
Wide
Crown Width
7/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
215
Zoro #
G905272103
UPC #
79055215165
Country of Origin
United States
Dimensions
Leg Length
5/16 in
Crown Width
7/16 in
Details
Item
Light Duty Staples
Compatibility
JT21
Gauge
23
Crown Style
Wide
Material
Steel
Description
JT21 staples are the T50's little brother. Although often referred to as light duty, there’s really nothing “light” about them. Built with the same quality and precision as the T50, these staples utilize a thinner wire in a smaller staple format to deliver great holding power. They are exceptionally easy to fire, making JT21 staples a favorite with crafters, women and those with limited grip strength. Used for general home repairs, crafting, art projects and upholstery.
- • Durability and strong
- • Made of high quality material
- • Long lasting
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.