Apartment, Front Door Mortise Lock, B Knob, D Rose, Oil Rubbed Bronze

  • Mfr # AM11 BD 10B

  • Zoro # G816469791


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil Rubbed Bronze
Required Door Thickness
1-3/4 in
Length (In.)
9-1/4 in
Keyway Type
A
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM11 BD 10B
Zoro #
G816469791
UPC #
197163372522
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in
Length (In.)
9-1/4 in
Width (In.)
5-3/4 in
Height
4-1/2 in

Details

Lockset Finish
Oil Rubbed Bronze
Keyway Type
A
Grade
Grade 1
Series
Bronze
Material
Bronze
Item
Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.