
Apartment, Front Door Mortise Lock, B Knob, D Rose, Satin Chrome
Mfr # AM11 BD 26D
Zoro # G616469717
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
9-1/4 in
Keyway Type
A
Lockset Finish
Satin Chrome
Series
Brass or Bronze
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM11 BD 26D
Zoro #
G616469717
UPC #
197163372539
Country of Origin
Japan
Dimensions
Length (In.)
9-1/4 in
Height
4-1/2 in
Required Door Thickness
1-3/4 in
Width (In.)
5-3/4 in
Details
Keyway Type
A
Lockset Finish
Satin Chrome
Series
Brass or Bronze
Material
Brass or Bronze
Item
Mortise Lock
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.