Apartment, Front Door Mortise Lock, BR Lever, H Escutcheon, SFIC Prep Less Core, Satin Chrome

  • Mfr # BM11 BRH 26D IC7

  • Zoro # G014532945


product price:  $561.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Color
Satin Chrome
Width
5.75
Length
9.25
series
BM Series Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM11 BRH 26D IC7
Zoro #
G014532945
UPC #
-
Country of Origin
United States

Dimensions

Width
5.75
Length
9.25

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
BM Series Mortise Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.