
Apartment, Front Door Mortise Lock, T Knob, A Rose, Bright Brass
Mfr # AM13 TA 3
Zoro # G816469784
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
9-1/4 in
Keyway Type
A
Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM13 TA 3
Zoro #
G816469784
UPC #
840067688410
Country of Origin
Japan
Dimensions
Length (In.)
9-1/4 in
Required Door Thickness
1-3/4 in
Height
4-1/2 in
Width (In.)
5-3/4 in
Details
Keyway Type
A
Grade
Grade 1
Lockset Finish
Bright Brass
Material
Brass
Item
Mortise Lock
Series
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.