Zoro Homepage

BM Series Mortise Locks

  • Mfr # BM11 BRG 26D

  • Zoro # G110052705


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze
Length
5.75"
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM11 BRG 26D
Zoro #
G110052705
UPC #
197163282135
Country of Origin
Mexico

Dimensions

Length
5.75"
Width
4.5"

Details

Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze

Description

Apartment, Front Door Mortise Lock, BR Lever, G Escutcheon, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.