Zoro Homepage

BM Series Mortise Locks

  • Mfr # BM11 BRL 26D

  • Zoro # G910071326


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Includes
Mortise Lock
Width
5.75"
Cylinder Core Type
Conventional Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM11 BRL 26D
Zoro #
G910071326
UPC #
197163300792
Country of Origin
United States

Dimensions

Width
5.75"
Length
9.25"

Details

Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Includes
Mortise Lock
Cylinder Core Type
Conventional Cylinder
Color
Satin Chrome
Material
Brass or Bronze

Description

Arrow mortise locks are offered in a complete range of functions designed for commercial, institutional and industrial applications. They are engineered for strength and performance, and precisely manufactured to exacting standards. Arrow mortise locks are intended for heavy duty use in schools, hospitals and commercial buildings where security, durability and low maintenance are required. The lock case is made from heavy gauge steel, with zinc dichromate finish for corrosion resistance and it can be re-handed without disassembling the lock case. A wide selection of trim designs and functions are offered which meet or exceed the performance requirements of ANSI Grade 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.