Zoro Homepage

BM Series Mortise Locks

  • Mfr # BM17 XH 32D

  • Zoro # G310053113


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Material
Stainless Steel
Length
5.75"
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM17 XH 32D
Zoro #
G310053113
UPC #
197163282197
Country of Origin
Mexico

Dimensions

Length
5.75"
Width
4.5"

Details

Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Material
Stainless Steel

Description

Classroom Mortise Lock, X Lever, H Escutcheon, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.