Zoro Homepage

BM Series Mortise Locks

  • Mfr # BM19 XG 3 IC7

  • Zoro # G110053207


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Finish
Bright Brass
Material
Brass
Length
5.75"
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM19 XG 3 IC7
Zoro #
G110053207
UPC #
197163282210
Country of Origin
Mexico

Dimensions

Length
5.75"
Width
4.5"

Details

Color
Bright Brass
Finish
Bright Brass
Material
Brass

Description

Dormitory, Exit Mortise Lock, X Lever, G Escutcheon, SFIC Prep Less Core, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.