Zoro Homepage

BM Series Mortise Locks

  • Mfr # BM20 BRH 10

  • Zoro # G610053141


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Material
Bronze
Length
5.75"
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM20 BRH 10
Zoro #
G610053141
UPC #
197163282227
Country of Origin
Mexico

Dimensions

Length
5.75"
Width
4.5"

Details

Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Material
Bronze

Description

Entrance, Dormitory Mortise Lock, BR Lever, H Escutcheon, Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.