Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Mortise Lock, B Knob, D Rose, Satin Chrome

  • Mfr # AM17 BD 26D

  • Zoro # G016469737


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
A
Lockset Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Grade
Grade 1
Width (In.)
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM17 BD 26D
Zoro #
G016469737
UPC #
197163372553
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in
Width (In.)
5-3/4 in
Height
4-1/2 in
Length (In.)
9-1/4 in

Details

Keyway Type
A
Lockset Finish
Satin Chrome
Grade
Grade 1
Series
Brass or Bronze
Material
Brass or Bronze
Item
Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.