Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6103
Zoro #
G2963502
UPC #
-
Country of Origin
Unknown
Dimensions
Front Size Dimension (In.)
2 1/4 x 1 1/8
Throw Length (In.)
1
For Door Thickness (In.)
1 3/8 to 1 3/4
Strike Length (In.)
2-3/4
Details
Includes
2, Strikes, and 1 1/4 Throughbolts
For Use With
Wood or Hollow Metal Doors
Material
Steel
Pins
5
Item
Deadbolt
Standards
ANSI A156.5, UL/cUL Listed
Keying
Different
Type
Cylinder x Thumbturn
Backset (In.)
2-3/4
Deadbolt Material
Steel
Description
Deadbolt, Cylinder x Thumbturn, Light Commercial, Hand Non-Handed, Steel Rings, Hardened Steel Deadbolt, Bright Brass (605) Finish, Backset 2 3/4 In., For Door Thickness 1 3/8 to 1 3/4 In., Front Size Dimension 2 1/4 x 1 1/8 In., Strike Length 2 3/4 In., Throw Length 1 In., Mounting Hole 2 1/8 In., Max. Cylinder Height (In.) 1 1/8, Grade 1, Keying Different, Drilled for 6, Pinned to 5 Pins, 3 3/4 x 1 1/8 Strike, Included Cylinder, Number of Keys 2, For Use With Wood or Hollow Metal Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.