DCN500 Series Door Closers
Mfr # DCN516-3 689
Zoro # G510053555
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Door Handing
Non-Handed
For Use With
DCN500 Series Door Closers
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCN516-3 689
Zoro #
G510053555
UPC #
197163223367
Country of Origin
Mexico
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Door Handing
Non-Handed
For Use With
DCN500 Series Door Closers
Includes
Surface Closers
Application
Surface Closers
Description
Grade 1 Hold Open and Stop Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Double Lever Arm Heavy Duty Hold Open Adjustable, T Turn Hold Open, Dead Stop, Plastic Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.