Zoro Homepage

Deadbolt, Cylindrical, Antique Brass

  • Mfr # E61 5A IC

  • Zoro # G2524328


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E61 5A IC
Zoro #
G2524328
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
Lockset Finish
Antique Brass
Keyway Type
SFIC
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
Yes
Material
Brass
Includes
Strike Plate
Strike Dim.
1-1/8 in x 2-3/4 in
Number of Keys
0
Backset
2 3/4 in
Item
Deadbolt Lock
Pins
6 or 7
Lockset Fire Rating
Not Rated
For Use With
Wood or Metal Doors
Security Type
Medium-Duty
Mortise/Cylindrical
Cylindrical
Strike
Square Corner
Cylinder
Less SFIC Core, Single
Ligature Resistant
No
Application
Commercial
Number of Pins
6
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
Includes Core
Core Not Included
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Oxidized Satin Brass, Relieved, Clear Coated
Locking/Unlocking Access - Inside
Keyway

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Antique Brass, Keyway Type SFIC, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes Strike Plate, Material Brass, Number of Keys 0, Pins 6 or 7, Security Type Medium-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.