Zoro Homepage

Deadbolt, Cylindrical, Bright Brass Finish

  • Mfr # E61 3 IC

  • Zoro # G2524361


product price: $67.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E61 3 IC
Zoro #
G2524361
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
Lockset Finish
Bright Brass
Keyway Type
SFIC
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
Yes
Lockset Fire Rating
Not Rated
Backset
2 3/4 in
Ligature Resistant
No
For Use With
Wood or Metal Doors
Includes
Strike Plate
Strike Dim.
1-1/8 in x 2-3/4 in
Strike
Square Corner
Number of Keys
0
Cylinder
Less SFIC Core, Single
Pins
6 or 7
Mortise/Cylindrical
Cylindrical
Security Type
Medium-Duty
Material
Brass
Item
Deadbolt Lock
Application
Commercial
Number of Pins
6
ANSI Grade
2
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Bright Brass, Clear Coated
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Bright Brass, Keyway Type SFIC, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes Strike Plate, Material Brass, Number of Keys 0, Pins 6 or 7, Security Type Medium-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.