Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Cylindrical, Bright Brass Finish

  • Mfr # E62 3 CS

  • Zoro # G2524352


product price: $63.59
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E62 3 CS
Zoro #
G2524352
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
Lockset Finish
Bright Brass
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
No
Strike
Square Corner
Number of Keys
2
Pins
5
Backset
2 3/4 in
Item
Deadbolt Lock
For Use With
Wood or Metal Doors
Includes
(2) Keys, Strike Plate
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Security Type
Medium-Duty
Material
Brass
Strike Dim.
1-1/8 in x 2-3/4 in
Lockset Fire Rating
Not Rated
Cylinder
6 Pin, Double
Application
Commercial
Finish
Bright Brass
Number of Pins
5
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Bright Brass, Clear Coated
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
2
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Bright Brass, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, Double, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Brass, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.