Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Cylindrical, Bright Brass Finish

  • Mfr # E62 3

  • Zoro # G2524300


product price: $65.29
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E62 3
Zoro #
G2524300
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
Lockset Finish
Bright Brass
Keyway Type
AR1
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
No
Ligature Resistant
No
For Use With
Wood or Metal Doors
Item
Deadbolt Lock
Lockset Fire Rating
Not Rated
Security Type
Medium-Duty
Backset
2 3/4 in
Cylinder
6 Pin, Double
Number of Keys
2
Strike Dim.
1-1/8 in x 2-3/4 in
Includes
(2) Keys, Strike Plate
Material
Brass
Mortise/Cylindrical
Cylindrical
Strike
Square Corner
Pins
5
Application
Commercial
Finish
Bright Brass
Number of Pins
5
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Keyway

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Bright Brass, Keyway Type AR1, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, Double, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Brass, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.