Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Cylindrical, Dark Bronze Finish

  • Mfr # E61 10B IC

  • Zoro # G2524188


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E61 10B IC
Zoro #
G2524188
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
Lockset Finish
Dark Bronze
Keyway Type
SFIC
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
Yes
Strike Dim.
1-1/8 in x 2-3/4 in
Mortise/Cylindrical
Cylindrical
Cylinder
Less SFIC Core, Single
Pins
6 or 7
Security Type
Medium-Duty
Backset
2 3/8 in
Number of Keys
0
Item
Deadbolt Lock
Includes
Strike Plate
For Use With
Wood or Metal Doors
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Strike
Square Corner
Material
Bronze
Application
Commercial
Finish
Dark Bronze
Number of Pins
6
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Not Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature-Resistant
Not Ligature-Resistant

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Dark Bronze, Keyway Type SFIC, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes Strike Plate, Material Bronze, Number of Keys 0, Pins 6 or 7, Security Type Medium-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.