Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Less Cylinder, Satin Nickel

  • Mfr # E60 15

  • Zoro # G2523987


product price: $46.89
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E60 15
Zoro #
G2523987
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
Lockset Finish
Satin Nickel
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI A156.5
ADA Compliant
Yes
Includes
Strike Plate
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Security Type
Medium-Duty
Strike
Square Corner
For Use With
Wood or Metal Doors
Backset
2 3/4 in
Strike Dim.
1-1/8 in x 2-3/4 in
Material
Nickel
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Pins
0
Item
Deadbolt Lock
Application
Commercial
Number of Pins
0
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Visual Indicator Message
No Message
ANSI Grade
2
Locking/Unlocking Access - Inside
Thumb Turn

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes Strike Plate, Material Nickel, Number of Keys 0, Pins 0, Security Type Medium-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.