Shop ARROW LOCK
See all product information
Create Account
Door Closers, Gray, Aluminum Painted
- Mfr # DCN516 689
- Zoro # G205953764
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Ligature-Resistant
Not Ligature-Resistant
Color
Gray
Closer Type
Non-Hold Open
Performance Grade
1
Spring Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCN516 689
- Zoro #
- G205953764
- UPC #
- 197163000616
- Country of Origin
- United States
- Ligature-Resistant
- Not Ligature-Resistant
- Color
- Gray
- Closer Type
- Non-Hold Open
- Performance Grade
- 1
- Spring Type
- Adjustable
- Closer Cycles
- 1,000,000
- Item
- Door Closers
- Arm Type
- Regular
- Series
- DCN500
- Door Opening - Maximum
- 180 Degrees
- Shell Material
- Cast Iron
- Material
- Cast Iron
- Wire Color
- Gray
- Traction Material
- Cast Iron
Dimensions
- Spring Size - Maximum
- 6
Description
Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, ADA Compliant No, Arm Type Regular, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.