Zoro Homepage
This item is Discontinued.
Arrow Lock Door Knob Lockset, BD (Ball), Passage H01BD03

Door Knob Lockset, BD (Ball), Passage (Discontinued)

  • Mfr # H01BD03
  • Zoro # G0357113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01BD03
Zoro #
G0357113
UPC #
-
Country of Origin
Unknown

Dimensions

Required Door Thickness
1-3/8" to 2"

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 1, H BD Ball Style, Bright Brass Lockset Finish, Keyway Type Arrow A, Standards ANSI A156.2, Series 4000, UL/cUL Listed, Federal Specifications FF-H-106C, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Item Door Knob Lockset, Key Material Nickel Silver, Knob Material Cold Forged/Cold Rolled Steel, Number of Keys 2, Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.