Zoro Homepage
This item is Discontinued.
Arrow Lock Door Knob Lockset, TA (Flat Front) H11TAIC26D

Door Knob Lockset, TA (Flat Front) (Discontinued)

  • Mfr # H11TAIC26D
  • Zoro # G1447844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11TAIC26D
Zoro #
G1447844
UPC #
-
Country of Origin
Unknown

Dimensions

Required Door Thickness
1-3/8" to 2"

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 1, H TA Flat Front Style, Satin Chrome Lockset Finish, Keyway Type Best, Falcon, Standards ANSI A156.2, A117.1, Series 4000, UL/cUL Listed, Federal Specifications FF-H-106C, New York City MEA File Number 354-91-M, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Hardware, Item Door Knob Lockset, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.