Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Passage

  • Mfr # RL01SR 3

  • Zoro # G2727361


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Latch, Strike
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL01SR 3
Zoro #
G2727361
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
2 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Latch, Strike
Key Type
Keyed Alike
Keyway Type
Arrow A
Location Type
Commercial, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6 or 7
Series
RL
Style
Flat with Return
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Strike Dim.
4-7/8 in x 1-1/8 in
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Number of Keys
2
Mortise / Cylindrical
Cylindrical
Item
Door Lockset
Lockset Finish
Bright Brass
Standards
ANSI, UL Listed
Handle Material
Zinc
Features
Sierra Design
Strike Type
Full Lip
Key Material
Brass
Application
Commercial, Multiple Family Residential
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Style
RL Rose
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Zinc
Performance Grade
2
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
Includes Core
Core Not Included
ANSI Grade
2
Fire Rating
3 hr

Description

Door Lever Lockset,Mechanical,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.