Zoro Homepage

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # BM12 XL 26D IC7

  • Zoro # G2524063


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM12 XL 26D IC7
Zoro #
G2524063
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
Flat with Return
Lockset Finish
Satin Chrome
Keyway Type
Schlage
Key Type
Keyed Alike
Includes
Plastic Template, Screw Pack, Single Side Indicator Plate with Mechanism
Standards
ANSI A156.13, UL and ULC Listed
Item
Door Lockset
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Interchangeable Core Cylinder
Features
Master Keying
For Use With
Metal or Wood Doors
Ligature Resistant
No
Backset
2 3/4 in
Location Type
Commercial, Residential
Number of Keys
2
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-1/8 in
Number of Pins
6
Handle Material
Brass
ADA Compliant
Yes
Series
BM
Key Material
Nickel Silver
Strike Type
Straight Lip
Visual Indicator Message
No Message
Lockset Function ANSI Code
F07
Hand Orientation
Non-Handed
Lockset Style
Curved Lip
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Application
Commercial, Hospitals, Schools
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical

Description

Door Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.