Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Arrow Lock Door Lever Lockset, Sierra (Right Angle) W11SRIC03

Door Lever Lockset, Sierra (Right Angle) (Discontinued)

  • Mfr # W11SRIC03
  • Zoro # G2682407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11SRIC03
Zoro #
G2682407
UPC #
-
Country of Origin
Unknown

Dimensions

For Door Thickness
1-3/4"

Details

Item
Door Lever Lockset
Lockset Function
Entrance
For Use With
Hollow Metal and Wood Doors
Location Type
Light Commercial
Electrical/Mechanical
Mechanical
Keyway Type
Best, Falcon
Grade
1
Lockset Grade
1
Finish
Bright Brass
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Strike Dim.
1 1/4 in x 4 7/8 in
Style
Sierra, Right Angle
Includes
Hardware
Lockset Fire Rating
3 hr
Handle Material
Cold Rolled Steel
Cylinder Core Type
Not Included
Lockset Finish
Bright Brass
Ligature Resistant
No
Mortise / Cylindrical
Cylindrical
Standards
ANSI 117.1, A156.2, Series 4000, Federal Specifications FF-H-106C, UL/cUL Listed
ADA Compliant
No
Material
Cold Rolled Steel
Strike
1-1/4 x 4-7/8"
Cylinder
Less SFIC Cylinder
Type
SFIC Cylindrical
Fire Rated
3 hr.
Function
Entry

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style Sierra, Right Angle, Lockset Finish Bright Brass, Keyway Type Best, Falcon, Standards ANSI 117.1, A156.2, Series 4000, Federal Specifications FF-H-106C, UL/cUL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Hollow Metal and Wood Doors, Handle Material Cold Rolled Steel, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.