Zoro Homepage

Dormitory, Exit Mortise Lock, X Lever, L Rose, SFIC Prep Less Core, Satin Chrome

  • Mfr # BM19 XL 26D IC7

  • Zoro # G314533437


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Width
5.75
Length
9.25
Color
Satin Chrome
series
BM Series Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM19 XL 26D IC7
Zoro #
G314533437
UPC #
-
Country of Origin
United States

Dimensions

Width
5.75
Length
9.25

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
BM Series Mortise Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.