
Grade 1 Asylum Cylindrical Lock, Ball Knob, SFIC Less Core, Satin Stainless Steel Finish, Non-handed
Mfr # HK33-BB-630-IC
Zoro # G209948674
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Material
Stainless Steel
Required Door Thickness
1-3/8 in to 2 in
Lockset Cylinder Type
SFIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HK33-BB-630-IC
Zoro #
G209948674
UPC #
197163141777
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width (In.)
5 in
Length (In.)
7.625 in
Details
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Material
Stainless Steel
Lockset Cylinder Type
SFIC Prep Less Core
Door Handing
Non-handed
Fire Rated
3 Hours {A}
Item
Cylindrical Lock
Features
Asylum
Description
Grade 1 Asylum Cylindrical Lock, Ball Knob, SFIC Less Core, Satin Stainless Steel Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.