Grade 1 Classroom Cylindrical Lock, Ball Knob, SFIC Less Core, Satin Stainless Steel Finish, Non-ha

  • Mfr # HK17-BB-630-IC

  • Zoro # G316469741


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Height
3-1/2 in
Series
Stainless Steel
Material
Stainless Steel
Required Door Thickness
1-3/8 to 2
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HK17-BB-630-IC
Zoro #
G316469741
UPC #
197163374663
Country of Origin
Japan

Dimensions

Height
3-1/2 in
Required Door Thickness
1-3/8 to 2
Length (In.)
7.63 in
Width (In.)
5 in

Details

Series
Stainless Steel
Material
Stainless Steel
Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Item
Cylindrical Lock
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.