Zoro Homepage

Grade 1 Classroom Security Cylindrical Lock, Free-Wheeling, Sierra Lever, SFIC Less Core, Satin Chro

  • Mfr # GL97-SR-26D-IC

  • Zoro # G409952969


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL97-SR-26D-IC
Zoro #
G409952969
UPC #
197163141906
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
8.75 in
Width
7.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Features
Classroom Security, Free-Wheeling
Cylinder Core Type
SFIC Prep Less Core
Weight
4.8 lb

Description

Grade 1 Classroom Security Cylindrical Lock, Free-Wheeling, Sierra Lever, SFIC Less Core, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.