Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Cylindrical Latch, Passage Function, Key in Lever Cylinder, Sierra Lever, 3-11/32 in. Rose

  • Mfr # QL01-SR-BSP

  • Zoro # G914538597


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
Width
7
Depth
4.125
Length
8.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL01-SR-BSP
Zoro #
G914538597
UPC #
-
Country of Origin
United States

Dimensions

Width
7
Depth
4.125
Length
8.375

Details

Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
series
QL Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.