
Grade 1 Cylindrical Lock, Asylum Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Diamet
Mfr # QL33-SR-26D-IC
Zoro # G009957685
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QL33-SR-26D-IC
Zoro #
G009957685
UPC #
197163099924
Country of Origin
Korea, Republic of
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
8.375 in
Width
7 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Material
Metal
Fire Rated
3 Hours {A}
Weight
4.4 lb
Cylinder Core Type
SFIC Prep Less Core
Description
Grade 1 Cylindrical Lock, Asylum Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Rigid Lever Function, Accepts 6- or 7-Pin SFIC Cylinder, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.