Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Cylindrical Lock, Entrance Function, SFIC Prep Less Core, Sierra Lever, 3-11/32 in. Rose Di

  • Mfr # QL11-SR-26D-IC

  • Zoro # G014533218


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Width
7
Color
Satin Chrome
Length
8.375
series
QL Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL11-SR-26D-IC
Zoro #
G014533218
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
7
Length
8.375

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
QL Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.