Zoro Homepage

Grade 1 Cylindrical Lock, Storeroom Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose

  • Mfr # QL82-SR-26D-SIC

  • Zoro # G509952517


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL82-SR-26D-SIC
Zoro #
G509952517
UPC #
197163099894
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length
8.375 in
Width
7 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Metal
Cylinder Core Type
Schlage FSIC Less Core
Weight
4.4 lb

Description

Grade 1 Cylindrical Lock, Storeroom Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Accepts Schlage LFIC Cylinder, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.