
Grade 1 Passage Cylindrical Lock, Ball Knob, Non-Keyed, Bright Brass Finish, Non-handed
Mfr # HK01-BB-605
Zoro # G709948808
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Required Door Thickness
1-3/8 in to 2 in
Length
7.625 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HK01-BB-605
Zoro #
G709948808
UPC #
197163141883
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Length
7.625 in
Width
5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Material
Brass
Door Handing
Non-handed
Type
Cylindrical Lock
Features
Passage
For Use With
HK Series Grade 1 Cylindrical Knob Locks
Fire Rated
3 Hours {A}
Description
Grade 1 Passage Cylindrical Lock, Ball Knob, Non-Keyed, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.