
Grade 1 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Bronze Cl
Mfr # HK11-BB-10BP
Zoro # G009948737
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Bronze Clear Coated
Lockset Grade
Grade 1
Material
Bronze
Required Door Thickness
1-3/8 in to 2 in
Lockset Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HK11-BB-10BP
Zoro #
G009948737
UPC #
197163141869
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width (In.)
5 in
Length (In.)
7.625 in
Details
Lockset Finish
Satin Bronze Clear Coated
Lockset Grade
Grade 1
Material
Bronze
Lockset Cylinder Type
Conventional Cylinder
Door Handing
Non-handed
Fire Rated
3 Hours {A}
Item
Cylindrical Lock
Features
Turn-Pushbutton Entrance
Description
Grade 1 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Bronze Clear Coated Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.