Grade 1 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway
- Mfr # HK11-BB-630-CS
- Zoro # G009948713
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Material
Stainless Steel
Required Door Thickness
1-3/8 in to 2 in
Lockset Cylinder Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HK11-BB-630-CS
- Zoro #
- G009948713
- UPC #
- 197163141852
- Country of Origin
- China
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width (In.)
- 5 in
- Length (In.)
- 7.625 in
Details
- Lockset Finish
- Satin Stainless Steel
- Lockset Grade
- Grade 1
- Material
- Stainless Steel
- Lockset Cylinder Type
- Conventional Cylinder
- Door Handing
- Non-handed
- Item
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Features
- Turn-Pushbutton Entrance
Description
Grade 1 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Satin Stainless Steel Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.