
Grade 2 Asylum Cylindrical Lock, Ball Knob, Conventional Cylinder, Oil-Rubbed Brnz Fnsh, Non-handed
Mfr # MK33-BD-10B
Zoro # G009948782
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Oil-Rubbed Bronze
Lockset Grade
Grade 2
Material
Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MK33-BD-10B
Zoro #
G009948782
UPC #
197163141289
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width (In.)
3.5 in
Length (In.)
7.5 in
Details
Lockset Finish
Oil-Rubbed Bronze
Lockset Grade
Grade 2
Material
Bronze
Lockset Cylinder Type
Conventional Cylinder
Item
Cylindrical Lock
Door Handing
Non-handed
Fire Rated
3 Hours {A}
Features
Asylum
Description
Grade 2 Asylum Cylindrical Lock, Ball Knob, Conventional Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.