
Grade 2 Asylum Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Bright Brass Fin
Mfr # MK33-BD-03-CS
Zoro # G809948692
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Material
Brass
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK33-BD-03-CS
Zoro #
G809948692
UPC #
197163141296
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length (In.)
7.5 in
Width (In.)
3.5 in
Details
Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Material
Brass
Lockset Cylinder Type
Conventional Cylinder
Item
Cylindrical Lock
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Features
Asylum
Description
Grade 2 Asylum Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.