Grade 2 Asylum Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Bright Brass Finish, Non-ha

  • Mfr # MK33-BD-03-LC

  • Zoro # G816469951


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Width (In.)
3-1/2 in
Grade
Grade 2
Material
Brass
Height
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK33-BD-03-LC
Zoro #
G816469951
UPC #
197163378258
Country of Origin
Japan

Dimensions

Width (In.)
3-1/2 in
Height
2.63 in
Required Door Thickness
1-3/8 to 1-3/4
Length (In.)
7-1/2 in

Details

Keyway Type
Less Cylinder
Grade
Grade 2
Material
Brass
Item
Cylindrical Lock
Lockset Finish
Bright Brass
Backset
2-3/4 in
Series
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.