Zoro Homepage

Grade 2 Backplate Communicating Cylindrical Lock, Sierra Lever, Non-Keyed, Bright Brass Finish

  • Mfr # RL03-SR-03

  • Zoro # G709957367


product price: $65.99
/ea

Key Features

Hand
Non-handed
Finish
Bright Brass
Door Thickness
1-3/8 in to 1-3/4 in
Latch Length
7.25 in
Outside Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL03-SR-03
Zoro #
G709957367
UPC #
197163141135
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Latch Length
7.25 in
Outside Width
6.75 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Finish
Bright Brass
Case Material
Brass
Grade
Grade 2
Fire Rated
3 Hours {A}

Description

Grade 2 Backplate Communicating Cylindrical Lock, Sierra Lever, Non-Keyed, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products