Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder, Stn Brss Fnsh, Non-handed

  • Mfr # RL17-SR-04

  • Zoro # G009953427


product price:  $83.25
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Weight
3.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL17-SR-04
Zoro #
G009953427
UPC #
197163140961
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length
7.25 in
Width
6.75 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Weight
3.4 lb
Type
Cylindrical Lock
Cylinder Core Type
Conventional Cylinder
Features
Storeroom
Material
Brass

Description

Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder, Stn Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.