
Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish
Mfr # RL17-SR-03-LC
Zoro # G409953478
product price: $72.15
/eaKey Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Brass
Length
7.25 in
Cylinder Core Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RL17-SR-03-LC
Zoro #
G409953478
UPC #
197163140978
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
7.25 in
Width
6.75 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Weight
3.4 lb
Material
Brass
Type
Cylindrical Lock
Features
Storeroom
Description
Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.